Ballast, Magnetic, Preheat, 17W

LUMAPRO| Zoro #: G1159225| Mfr #: 1XUK8

$8.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3-1/16"Number of F14T12 Lamps: 1Thermal Protection: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1159225 Mfr #: 1XUK8
Length: 3-1/16"Number of F14T12 Lamps: 1
Thermal Protection: NoMin. Starting Temp.: 50 Degrees F
Ballast Max. Number of Lamps: 1Width: 1-13/16"
Input Watts: 17Ballast Dimming Type: No Dimming
Height: 1-5/16"Number of F20T12 Lamps: 1
Ballast Max. Lamp Watts: 20Ballast Item: Magnetic Ballast
Power Factor: 0.50Ballast Voltage: 120
Ballast Dimming: NoBallast Factor: 0.90
Ballast Start Type: PreheatBallast Lamp Type: T8, T12
Ballast Type: MagneticItem: Ballast
Number of F14/15T8 Lamps: 1Country of Origin (subject to change): China

Description

Ballast, Ballast Type Magnetic, Start Type Preheat, Input Watts 17, Voltage 120, Min. Starting Temp. 50 Degrees F, Ballast Factor 0.90, Power Factor 0.50Thermal Protection NoLength 3-3/16 In., Width 1-13/16 In., Height 1-5/16 In.Number of Lamps 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews