Ballast, Magnetic, Rapid, 36W

LUMAPRO| Zoro #: G0613697| Mfr #: 1XUH2

$30.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ballast Dimming Type: No DimmingThermal Protection: yesBallast Type: Magnetic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0613697 Mfr #: 1XUH2
Ballast Dimming Type: No DimmingThermal Protection: yes
Ballast Type: MagneticBallast Lamp Type: T8, T12
Number of F14T12 Lamps: 2Number of F20T12 Lamps: 2
Number of F15T8 Lamps: 2Ballast Dimming: No
Length: 6-1/2"Ballast Start Type: Rapid
Ballast Factor: 0.78Power Factor: 0.60
Min. Starting Temp.: 50 Degrees FBallast Voltage: 120
Ballast Max. Number of Lamps: 2Height: 1-1/2"
Ballast Max. Lamp Watts: 20Item: Ballast
Number of F15T12 Lamps: 2Width: 2-1/4"
Input Watts: 36Ballast Item: Magnetic Ballast
Country of Origin (subject to change): China

Description

Ballast, Ballast Type Magnetic, Ballast Start Type Rapid, Ballast Lamp Type T8, T12, Ballast Max. Number of Lamps 2, Ballast Voltage 120, Min. Starting Temp. 50 Degrees F, Input Watts 36, Ballast Max. Lamp Watts 20, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.78, Power Factor 0.60, Length 6-1/2 In., Width 2-1/4 In., Height 1-1/2 In., Thermal Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews