20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Ballast, Magnetic, Rapid, 48W

LUMAPRO| Zoro #: G1966151| Mfr #: 1XUH9

$32.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1966151 Mfr #: 1XUH9
Item: BallastBallast Type: Magnetic
Min. Starting Temp.: 50 Degrees FLength: 6-1/2"
Ballast Type: MagneticInput Watts: 48
Power Factor: 0.53Ballast Factor: 0.1
Width: 2-3/8"Height: 1-1/2"
Country of Origin (subject to change): China

Product Description

Ballast, Ballast Type Magnetic, Min. Starting Temp. 50 Degrees F, Input Watts 48, Ballast Factor 0.1, Power Factor 0.53, Length 6-1/2 In., Width 2-3/8 In., Height 1-1/2 In., Thermal Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.