SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ballast, Magnetic, Rapid, 60W

LUMAPRO| Zoro #: G0480094| Mfr #: 1XUH7

$59.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 1-1/2"Power Factor: 0.61Number of FC16T9 Lamps: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480094 Mfr #: 1XUH7
Height: 1-1/2"Power Factor: 0.61
Number of FC16T9 Lamps: 1Min. Starting Temp.: 50 Degrees F
Ballast Voltage: 120Thermal Protection: yes
Ballast Max. Number of Lamps: 2Ballast Item: Magnetic Ballast
Ballast Lamp Type: T9Ballast Max. Lamp Watts: 40
Ballast Start Type: RapidBallast Dimming: No
Item: BallastLength: 6-1/2"
Ballast Dimming Type: No DimmingInput Watts: 60
Width: 2-3/8"Number of FC12T9 Lamps: 1
Ballast Factor: 0.55Ballast Type: Magnetic
Country of Origin (subject to change): China

Description

Ballast, Ballast Type Magnetic, Ballast Start Type Rapid, Ballast Lamp Type T9, Ballast Max. Number of Lamps 2, Ballast Voltage 120, Min. Starting Temp. 50 Degrees F, Input Watts 60, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.55, Power Factor 0.61, Length 6-1/2 In., Width 2-3/8 In., Height 1-1/2 In., Thermal Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews