Ballast, Magnetic, Rapid, 70W

LUMAPRO| Zoro #: G1389403| Mfr #: 1XUL4

$41.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1389403 Mfr #: 1XUL4
Ballast Voltage: 120Ballast Item: Magnetic Ballast
Min. Starting Temp.: 50 Degrees FItem: Ballast
Ballast Type: MagneticBallast Dimming: No
Ballast Dimming Type: No DimmingBallast Type: Magnetic
Input Watts: 70Power Factor: 0.97
Ballast Factor: 0.95Length: 9-1/2"
Width: 2-3/8"Height: 1-1/2"
Ballast Start Type: RapidBallast Max. Number of Lamps: 2
Ballast Max. Lamp Watts: 32Ballast Lamp Type: T8
Number of F30T8 Lamps: 2Number of F32T8 Lamps: 2
Country of Origin (subject to change): China

Product Description

Ballast, Ballast Type Magnetic, Ballast Start Type Rapid, Ballast Lamp Type T8, Ballast Max. Number of Lamps 2, Ballast Voltage 120, Min. Starting Temp. 50 Degrees F, Input Watts 70, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.95, Power Factor 0.97, Length 9-1/2 In., Width 2-3/8 In., Height 1-1/2 In., Thermal Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.