Skip to Main Content
customer-service Help
Lumapro

Black Led Industrial Handheld Flashlight, 250

Lumapro Black Led Industrial Handheld Flashlight,  250 49XX74
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.58
  • Body Color: Black
  • Body Dia.: 2.26 in
  • Flashlight Battery Size: D
See full product details
Orders over $75 ship free.
Total: $30.58

Lumapro #49XX74 Specifications

  • Body Color: Black
  • Body Dia.: 2.26 in
  • Flashlight Battery Size: D
  • Flashlight Battery Type: Alkaline
  • Flashlight Body Material: Aluminum
  • Flashlight Grade: Industrial
  • Flashlight Grouping Type: Handheld Flashlight
  • Length: 12.91 in
  • Lumens: 250
  • Lumens Range: 250 to 449
  • Maximum Lumens Output: 250
  • Number of Batteries: 3
  • Rechargeable: No
  • Run Time on High Setting: 25 hr
  • Safety Rated: Not Safety Rated
  • Manufacturers Warranty Length: 1 yr
  • Item: Handheld Flashlight
  • Weight with Batteries: 13.95 oz
  • Lamp Life: 50,000 hr
  • Beam Distance: 374m
  • Peak Beam Intensity: 35,000cd
  • Water Penetration Rating: IPx4
  • Batteries Included: No
  • Lighting Technology: LED
  • Lens Material: Polycarbonate
  • Drop Rating: 1.0m
  • Standards: CE, RoHs
  • Light Output Modes: High / Low
  • Special Light Output Mode: Strobe
  • Switch Type: Push button
  • Battery Burn Time: 25 hr
  • Flashlight Beam Type: Adjustable, Flood, Spot
  • Lamp Type: Led
  • Length (Straight Wireway): 12.91 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable No, Flashlight Battery Size D, Flashlight Battery Type Alkaline, Lumens 250, Maximum Lumens Output 250, Run Time on High Setting 25 hr, Flashlight Body Material Aluminum, Body Color Black, Length 12.91 in, Body Dia. 2.26 in, Safety Rated Not Safety Rated

Reviews of Lumapro #49XX74