Skip to Main Content
customer-service Help
Lumapro

Black Led Industrial Handheld Flashlight, 250

Lumapro Black Led Industrial Handheld Flashlight,  250 49XX76
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$28.73
  • Body Color: Black
  • Body Dia.: 1.0 in
  • Flashlight Battery Size: AA
See full product details
Orders over $75 ship free.
Total: $28.73

Lumapro #49XX76 Specifications

  • Body Color: Black
  • Body Dia.: 1.0 in
  • Flashlight Battery Size: AA
  • Flashlight Battery Type: Alkaline
  • Flashlight Body Material: Aluminum
  • Flashlight Grade: Industrial
  • Flashlight Grouping Type: Handheld Flashlight
  • Includes: Wristband
  • Length: 6.1 in
  • Lumens: 270
  • Lumens Range: 250 to 449
  • Maximum Lumens Output: 250
  • Number of Batteries: 2
  • Rechargeable: No
  • Run Time on High Setting: 2.5 hr
  • Safety Rated: Not Safety Rated
  • Light Output Modes: High / Low
  • Beam Distance: 141m
  • Batteries Included: No
  • Battery Burn Time: 2.5 hr
  • Lamp Type: Led
  • Standards: CE, RoHs
  • Manufacturers Warranty Length: 1 yr
  • Lighting Technology: LED
  • Lens Material: Polycarbonate
  • Peak Beam Intensity: 5000cd
  • Item: Handheld Flashlight
  • Bulb Technology: LED
  • Special Light Output Mode: Strobe
  • Drop Rating: 1.0m
  • Water Penetration Rating: IPx4
  • Weight with Batteries: 2.85 oz
  • Lamp Life: 50,000 hr
  • Flashlight Beam Type: Fixed, Spot
  • Switch Type: Click
  • Length (Straight Wireway): 6.1 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Lumens 250, Maximum Lumens Output 250, Run Time on High Setting 2.5 hr, Flashlight Body Material Aluminum, Body Color Black, Length 6.1 in, Body Dia. 1.0 in, Safety Rated Not Safety Rated

Reviews of Lumapro #49XX76