Skip to Main Content
customer-service Help
Lumapro

Black Led Industrial Handheld Flashlight, 270

Lumapro Black Led Industrial Handheld Flashlight,  270 49XX83
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$45.01
  • Body Color: Black
  • Body Dia.: 1.26 in
  • Flashlight Battery Size: AA
See full product details
Orders over $75 ship free.
Total: $45.01

Lumapro #49XX83 Specifications

  • Body Color: Black
  • Body Dia.: 1.26 in
  • Flashlight Battery Size: AA
  • Flashlight Battery Type: Alkaline
  • Flashlight Body Material: Aluminum
  • Flashlight Grade: Industrial
  • Flashlight Grouping Type: Handheld Flashlight
  • Includes: Strap
  • Length: 6.22 in
  • Lumens: 270/110/25
  • Lumens Range: 250 to 449
  • Maximum Lumens Output: 270
  • Number of Batteries: 2
  • Rechargeable: No
  • Run Time on High Setting: 1 hr
  • Safety Rated: Not Safety Rated
  • Peak Beam Intensity: 8200/3400/850cd
  • Lens Material: Polycarbonate
  • Lamp Life: 50,000 hr
  • Light Output Modes: High / Medium / Low
  • Beam Distance: 180/115/55m
  • Item: Handheld Flashlight
  • Switch Type: Push button
  • Lighting Technology: LED
  • Battery Burn Time: 18/5.5/1 hr
  • Special Light Output Mode: Strobe
  • Lamp Type: Led
  • Water Penetration Rating: IPX7
  • Weight with Batteries: 0.48 oz
  • Manufacturers Warranty Length: 1 yr
  • Drop Rating: 1.0m
  • Batteries Included: No
  • Flashlight Beam Type: Spot
  • Length (Straight Wireway): 6.22 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Lumens 270/110/25, Maximum Lumens Output 270, Run Time on High Setting 1 hr, Flashlight Body Material Aluminum, Body Color Black, Length 6.22 in, Body Dia. 1.26 in, Safety Rated Not Safety Rated

Reviews of Lumapro #49XX83