Skip to Main Content
customer-service Help
Lumapro

Black Led Industrial Handheld Flashlight, 800

Lumapro Black Led Industrial Handheld Flashlight,  800 49XX87
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$83.26
  • Body Color: Black
  • Body Dia.: 1.3 in
  • Flashlight Battery Size: 3.7V
See full product details
This item ships free.
Total: $83.26

Lumapro #49XX87 Specifications

  • Body Color: Black
  • Body Dia.: 1.3 in
  • Flashlight Battery Size: 3.7V
  • Flashlight Battery Type: Lithium-Ion
  • Flashlight Body Material: Aluminum
  • Flashlight Grade: Industrial
  • Flashlight Grouping Type: Handheld Flashlight
  • Includes: Micro USB Cable, Strap
  • Length: 5.47 in
  • Lumens: 800/400/40
  • Lumens Range: Greater Than 750
  • Maximum Lumens Output: 800
  • Number of Batteries: 1
  • Rechargeable: Rechargeable
  • Run Time on High Setting: 4 hr
  • Safety Rated: Not Safety Rated
  • Light Output Modes: High / Medium / Low
  • Weight with Batteries: 7.06 oz
  • Beam Distance: 250/175/55m
  • Special Light Output Mode: Strobe
  • Switch Type: Push button
  • Manufacturers Warranty Length: 1 yr
  • Water Penetration Rating: IPX7
  • Batteries Included: Yes
  • Flashlight Beam Type: Spot
  • Lamp Type: Led
  • Drop Rating: 1.0m
  • Item: Handheld Flashlight
  • Lighting Technology: LED
  • Battery Burn Time: 50/7/4 hr
  • Peak Beam Intensity: 15000/8000/830cd
  • Lens Material: Polycarbonate
  • Lamp Life: 50,000 hr
  • Green Environmental Attribute: Product is Rechargeable
  • Length (Straight Wireway): 5.47 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Industrial, Lighting Technology LED, Rechargeable Yes, Flashlight Battery Size 3.7V, Flashlight Battery Type Lithium-Ion, Lumens 800/400/40, Maximum Lumens Output 800, Run Time on High Setting 4 hr, Flashlight Body Material Aluminum, Body Color Black, Length 5.47 in, Body Dia. 1.3 in, Safety Rated Not Safety Rated

Restrictions and Compliance

Hazardous material

Reviews of Lumapro #49XX87