Skip to Main Content
customer-service Help
Lumapro

Black Led Tactical Handheld Flashlight, 1,000

Lumapro Black Led Tactical Handheld Flashlight,  1,000 49XX92
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$75.33
  • Body Color: Black
  • Body Dia.: 1.89 in
  • Flashlight Battery Size: 18650
See full product details
This item ships free.
Total: $75.33

Lumapro #49XX92 Specifications

  • Body Color: Black
  • Body Dia.: 1.89 in
  • Flashlight Battery Size: 18650
  • Flashlight Battery Type: Lithium-Ion
  • Flashlight Body Material: Aluminum
  • Flashlight Grade: Tactical
  • Flashlight Grouping Type: Handheld Flashlight
  • Includes: Charger Base, Charger Cord
  • Length: 9.55 in
  • Lumens: 1000
  • Lumens Range: Greater Than 750
  • Maximum Lumens Output: 1,000
  • Number of Batteries: 2
  • Rechargeable: Rechargeable
  • Run Time on High Setting: 28 hr
  • Safety Rated: Not Safety Rated
  • Beam Distance: 240m
  • Battery Burn Time: 3 hr
  • Bulb Technology: LED
  • Lighting Technology: LED
  • Item: Handheld Flashlight
  • Lens Material: Polycarbonate
  • Light Output Modes: High / Low
  • Batteries Included: Yes
  • Lamp Type: Led
  • Flashlight Beam Type: Spot
  • Water Penetration Rating: IPx4
  • Weight with Batteries: 1.07 lb
  • Peak Beam Intensity: 14,360cd
  • Manufacturers Warranty Length: 1 yr
  • Special Light Output Mode: Strobe
  • Drop Rating: 1.0m
  • Safety Rating: Not Rated
  • Switch Type: Push button
  • Green Environmental Attribute: Product is Rechargeable
  • Length (Straight Wireway): 9.55 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Handheld Flashlight, Flashlight Grade Tactical, Lighting Technology LED, Rechargeable Yes, Flashlight Battery Size 18650, Flashlight Battery Type Lithium-Ion, Lumens 1000, Maximum Lumens Output 1,000, Run Time on High Setting 28 hr, Flashlight Body Material Aluminum, Body Color Black, Length 9.55 in, Body Dia. 1.89 in, Safety Rated Not Safety Rated, Safety Rating Not Rated

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Lumapro #49XX92