SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ceiling Fixture, 13W, Compact Fluorescent

LUMAPRO| Zoro #: G0968326| Mfr #: 2ZE30

$26.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Quantity: 1Height: 3"Lens Type: Acrylic Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968326 Mfr #: 2ZE30
Lamp Quantity: 1Height: 3"
Lens Type: Acrylic RoundMounting: Flush
Diameter: 11"Housing Finish: White
Ambient Temp. Range: 60 Degrees to 104 Degrees FLamp Included: No
Fixture Type: CeilingWidth: 11"
Energy Star Compliant: NoVoltage: 120VAC
Lamp Type: F13DBX (4 Pin)Item: Decorative Light Fixture
Suggested Lamp Item No.: 1PGW5Fixture Wattage: 13W
Ballast Type: ElectronicStandards: Ul Listed
Lamp Watts: 13WHousing Material: Stamped Metal
Length: 11"Country of Origin (subject to change): China

Description

Traditional Decorative Fixture, Chandelier, Nominal Length 11 In., Nominal Width 11 In., Nominal Height 3 In., Diameter 11 In., Linkable Up To Unlinkable, Max. Fixture Wattage 13.0, Lamp Watts - Fixtures 13.0, Fixture Voltage 120, Dimmable No, Light Technology Fluorescent, Emergency Battery Backup No, IP Rating Not Rated, Lamp Type - Fixtures F13DBX (4 Pin), Lamp Quantity 1, Electronic Ballast Type, Ballast Quantity 1, White Housing Finish, Stamped Metal Housing Material

Reviews