KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ceiling Fixture, 18W, Compact Fluorescent

LUMAPRO| Zoro #: G0778741| Mfr #: 2ZE31

$35.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11"
Lamp Watts: 18W
Lamp Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778741 Mfr #: 2ZE31
Width: 11"Lamp Watts: 18W
Lamp Quantity: 1Fixture Type: Ceiling
Suggested Lamp Item No.: 1PGX4Ambient Temp. Range: 60 Degrees to 104 Degrees F
Housing Material: Stamped MetalBallast Type: Electronic
Mounting: FlushLength: 11"
Diameter: 11"Voltage: 120VAC
Housing Finish: WhiteFixture Wattage: 18W
Height: 3"Item: Decorative Light Fixture
Lamp Type: F18DBX (4 Pin)Lamp Included: No
Energy Star Compliant: NoLens Type: Acrylic Round
Standards: UL listedCountry of Origin (subject to change): China

Description

Decorative Light Fixture, Ceiling Fixture Type, Lamp Quantity 1, White Housing Finish, Acrylic Round Lens Type, F18DBX (4 Pin) Lamp Type, Energy Star Compliant No, Flush Mounting, Suggested Lamp Item No. 1PGX4, 18W Fixture Wattage, 11 In. Length, 3 In. Height, 11 In. Width, Diameter 11 In., 18W Lamp Watts, 120VAC Voltage, Electronic Ballast Type, Stamped Metal Housing Material, No Lamp Included, 60 Degrees to 104 Degrees F Ambient Temp. Range, Standards UL Listed

Reviews