Shop Alternate Products
This Product is Discontinued
Lumapro
Ceiling Fixture, 22W, Circular, White (Discontinued)
Mfr # 2ZE28
Zoro # G1457741
This Product is Discontinued
Key Features
- Mounting Flush
- Housing Finish White
- Length 11"
- Width 11"
- Lamp Type FC8T9
Customers Also Purchased
- Brand Lumapro
-
MFR #
2ZE28
-
Zoro #
G1457741
- UPC # 190735576229
- Country of Origin Unknown
- Category Flushmount Lights
Dimensions
Length | 11" |
Width | 11" |
Height | 3-1/2" |
Nominal Width | 11 in |
Diameter | 11" |
Nominal Length | 11 in |
Nominal Height | 3 1/2 in |
Details
Mounting | Flush |
Housing Finish | White |
Lamp Type | FC8T9 |
Voltage | 120VAC |
Dimmable | No |
Item | Decorative Light Fixture |
Standards | UL Listed |
Lamp Watts | 22W |
Fixture Voltage | 120 |
Series | PC22AM-EB |
Lens Type | Acrylic Mushroom |
Lamp Included | No |
Lighting Technology | Fluorescent |
Ballast Quantity | 1 |
IP Rating | Not Rated |
Max. Fixture Wattage | 22.0 |
Lamp Type - Fixtures | FC8T9 |
Ambient Temp. Range | 60 Degrees to 104 Degrees F |
Linkable Up To | Unlinkable |
Item - Decorative and Surface Mount Fixtures | Traditional Decorative Fixture |
Suggested Lamp Item No. | 1V860 |
Lamp Watts - Fixtures | 22.0 |
Ballast Type | Electronic |
Energy Star Compliant | No |
Fixture Type - Decorative and Surface Mount Fixtures | Chandelier |
Fixture Type | Ceiling |
Emergency Battery Backup | No |
Housing Material | Stamped Metal |
Lamp Quantity | 1 |
Fixture Wattage | 22W |
Fixture Ballast Type | Electronic |
Description
Decorative Light Fixture, Series PC22AM-EB, Housing Finish White, Voltage 120VAC, Dimmable No, Ballast Quantity 1, Diameter 11 in, Fixture Type Ceiling, Housing Material Stamped Metal