Ceiling Fixture, 32W, Circular, Chrome

LUMAPRO| Zoro #: G2363322| Mfr #: 2ZE26

$29.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Lamp Watts: 32W
Lamp Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363322 Mfr #: 2ZE26
Width: 12"Lamp Watts: 32W
Lamp Quantity: 1Fixture Type: Ceiling
Suggested Lamp Item No.: 1V776Ambient Temp. Range: 60 Degrees to 104 Degrees F
Housing Material: Stamped MetalBallast Type: Electronic
Mounting: FlushLength: 12"
Diameter: 12"Voltage: 120VAC
Housing Finish: ChromeFixture Wattage: 32W
Height: 2-1/2"Item: Decorative Light Fixture
Lamp Type: FC12T9Lamp Included: No
Energy Star Compliant: NoStandards: UL listed
Country of Origin (subject to change): China

Description

Decorative Light Fixture, Ceiling Fixture Type, Lamp Quantity 1, Chrome Housing Finish, FC12T9 Lamp Type, Energy Star Compliant No, Flush Mounting, Suggested Lamp Item No. G3776324, 32W Fixture Wattage, 12 In. Length, 2-1/2 In. Height, 12 In. Width, Diameter 12 In., 32W Lamp Watts, 120VAC Voltage, Electronic Ballast Type, Stamped Metal Housing Material, No Lamp Included, 60 Degrees to 104 Degrees F Ambient Temp. Range, Standards UL Listed

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews