Ceiling Light, Fixture, Induction, 40W, 120V

LUMAPRO| Zoro #: G1366671| Mfr #: 4RNJ7

$470.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Finish: Architectural Bronze Polyester Powder Paint
Item: Ceiling Light
Height: 8-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366671 Mfr #: 4RNJ7
Housing Finish: Architectural Bronze Polyester Powder PaintItem: Ceiling Light
Height: 8-5/8"Standards: CSA US Listed For Wet Locations
Fixture Wattage: 40Width: 12-3/8"
Mounting: Directly to Wall or Over Standard 4" Junction Box or Wired with Surface Conduit Through 1/2" Conduit OpeningVoltage: 120
Country of Origin (subject to change): China

Description

Ceiling Light, Voltage 120, 40 Fixture Wattage, Housing Finish Architectural Bronze Polyester Powder Paint, Width 12-3/8 In., Height 8-5/8 In., Standards CSA US Listed For Wet Locations, Mounting Directly to Wall or Over Standard 4 In. Junction Box or Wired with Surface Conduit Through 1/2 In. Conduit Opening

Reviews