CFL Ballast, Electromagnetic, 10W, 120V

LUMAPRO| Zoro #: G1409012| Mfr #: 1XUL7

$4.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Input Watts: 10
Length: 2-3/8"
Height: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409012 Mfr #: 1XUL7
Input Watts: 10Length: 2-3/8"
Height: 1-3/8"Min. Starting Temp.: 25 Degrees F
Ballast Max. Number of Lamps: 1Width: 1-1/8"
Ballast Dimming Type: No DimmingDimension Reference: A17
Item: CFL BallastBallast Item: CFL Ballast
Power Factor: 0.53Ballast Voltage: 120
Ballast Dimming: NoBallast Factor: 0.88
Ballast Start Type: PreheatBallast Lamp Type: Compact Fluorescent
Ballast Type: MagneticBase Type: 2 Pin
Country of Origin (subject to change): China

Description

CFL Ballast, Ballast Type Magnetic, Input Watts 10, Ballast Voltage 120, Min. Starting Temp. 25 Degrees F, Ballast Start Type Preheat, Ballast Max. Number of Lamps 1, Ballast Lamp Type Compact Fluorescent, Dimension Reference A17, Base Type 2 Pin, Ballast Factor 0.88, Power Factor 0.53, Ballast Dimming No, Length 2-3/8 In., Width 1-1/8 In., Height 1-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews