CFL Ballast, Electronic, 30W, 120/277V

LUMAPRO| Zoro #: G2089236| Mfr #: 4KGJ7

$24.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Type: 4 PinWidth: 2-3/8"Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089236 Mfr #: 4KGJ7
Base Type: 4 PinWidth: 2-3/8"
Ballast Type: ElectronicBallast Item: CFL Ballast
Item: CFL BallastBallast Family: LumaPro(R)
Ballast Voltage: 120/277Power Factor: Greater Than 0.97
Ballast Lamp Type: Compact FluorescentTotal Harmonic Distortion: Less than 10%
Min. Starting Temp.: 0 Degrees FHeight: 1"
Number of F13DBX Lamps: 1 or 2Ballast Dimming: No
Ballast Factor: 1Light Output: Normal
Number of F13BX Lamps: 1 or 2Length: 4-15/16"
Ballast Start Type: ProgrammedDimension Reference: C6
Ballast Max. Number of Lamps: 2Special Features: Dual Connector
Ballast Dimming Type: No DimmingInput Watts: 30
Ballast Max. Lamp Watts: 13Wiring Type: Series
Country of Origin (subject to change): China

Description

CFL Ballast, Ballast Type Electronic, Ballast Family LumaPro(R), Input Watts 30, Ballast Voltage 120/277, Min. Starting Temp. 0 Degrees F, Ballast Start Type Programmed, Ballast Max. Number of Lamps 2, Ballast Lamp Type Compact Fluorescent, Ballast Max. Lamp Watts 13, Dimension Reference C6, Base Type 4 Pin, Ballast Factor 1, Power Factor Greater Than 0.97, Ballast Dimming No, Length 4-15/16 In., Width 2-3/8 In., Height 1 In., Wiring Type Series, Light Output Normal

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews