Channel Strip Fluorescent Fixture, F15T12

LUMAPRO| Zoro #: G2070214| Mfr #: 2UWR3

$33.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Footnotes:Height:Lamp Watts:
Save 15%. Sign up for Z-mail.


Zoro #: G2070214 Mfr #: 2UWR3
Footnotes: Height:
Lamp Watts: Lamp Quantity:
Item: Channel Strip Fluorescent FixturesAmbient Temp. Range:
Width: Fixture Wattage:
Ballast Type: Suggested Lamp Item No.:
Mounting: Voltage:
Fixture Type: Length:
Lamp Type: Standards:
Ballast Quantity: Lamp Included:
Metal Gauge: Housing Finish:
Country of Origin (subject to change): China


Channel Strip Fluorescent Fixtures, F15T12 Lamp Type, Lamp Quantity 1, 15 Lamp Watts, Narrow Fixture Type, 21 Fixture Wattage, 120 Voltage, Magnetic Ballast Type, Ballast Quantity 1, 50 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F15T12/CW, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 18 In. Length, 2-3/4 In. Width, 2-3/4 In. Height, Standards UL Listed, Footnotes 1