DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Channel Strip Fluorescent Fixture, F17T8

LUMAPRO| Zoro #: G0531264| Mfr #: 2UWR9

$70.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts:
Lamp Type:
Housing Finish:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0531264 Mfr #: 2UWR9
Lamp Watts: Lamp Type:
Housing Finish: Fixture Type:
Ballast Quantity: Fixture Wattage:
Ballast Type: Ambient Temp. Range:
Lamp Included: Footnotes:
Voltage: Standards:
Lamp Quantity: Metal Gauge:
Width: Length:
Height: Item:
Mounting: Suggested Lamp Item No.:
Country of Origin (subject to change): China

Description

Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 32 Lamp Watts, Narrow Fixture Type, 58 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. G0409473, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 96 In. Length, 3-5/32 In. Width, 1-7/8 In. Height, Standards UL Listed, Footnotes 2

Reviews