HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Channel Strip Fluorescent Fixture, F17T8

LUMAPRO| Zoro #: G2275436| Mfr #: 2UWT9

$75.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Quantity:
Fixture Type:
Ambient Temp. Range:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275436 Mfr #: 2UWT9
Lamp Quantity: Fixture Type:
Ambient Temp. Range: Fixture Wattage:
Width: Lamp Watts:
Height: Footnotes:
Metal Gauge: Length:
Voltage: Housing Finish:
Ballast Quantity: Standards:
Ballast Type: Mounting:
Lamp Type: Suggested Lamp Item No.:
Item: Lamp Included:
Country of Origin (subject to change): China

Description

Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 32 Lamp Watts, Side-Mount Fixture Type, 58 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. G0409473, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 48 In. Length, 5-3/8 In. Width, 1-7/8 In. Height, Standards UL Listed, Footnotes 2

Reviews