KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Channel Strip Fluorescent Fixture, F20T12

LUMAPRO| Zoro #: G1193017| Mfr #: 2UWR5

$25.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Included:
Lamp Quantity:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193017 Mfr #: 2UWR5
Lamp Included: Lamp Quantity:
Item: Ballast Type:
Suggested Lamp Item No.: Lamp Type:
Metal Gauge: Height:
Lamp Watts: Ballast Quantity:
Fixture Wattage: Width:
Mounting: Standards:
Ambient Temp. Range: Footnotes:
Voltage: Fixture Type:
Housing Finish: Length:
Country of Origin (subject to change): China

Description

Channel Strip Fluorescent Fixtures, F20T12 Lamp Type, Lamp Quantity 1, 20 Lamp Watts, Narrow Fixture Type, 21 Fixture Wattage, 120 Voltage, Magnetic Ballast Type, Ballast Quantity 1, 50 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. 6NB14, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 24 In. Length, 2-3/4 In. Width, 2-3/4 In. Height, Standards UL Listed, Footnotes 1

Reviews