Channel Strip Fluorescent Fixture, F20T12

LUMAPRO| Zoro #: G1644955| Mfr #: 2UWT2

$50.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width:
Lamp Watts:
Lamp Quantity:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644955 Mfr #: 2UWT2
Width: Lamp Watts:
Lamp Quantity: Fixture Type:
Suggested Lamp Item No.: Ballast Quantity:
Ballast Type: Mounting:
Length: Voltage:
Fixture Wattage: Housing Finish:
Height: Item:
Metal Gauge: Lamp Type:
Lamp Included: Standards:
Ambient Temp. Range: Country of Origin (subject to change): China

Description

Channel Strip Fluorescent Fixtures, F20T12 Lamp Type, Lamp Quantity 1, 20 Lamp Watts, Side-Mount Fixture Type, 28 Fixture Wattage, 120 Voltage, Magnetic Ballast Type, Ballast Quantity 1, 50 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. 6NB14, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 24 In. Length, 4-3/4 In. Width, 1-7/8 In. Height, Standards UL Listed

Reviews