KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Channel Strip Fluorescent Fixture, F20T12

LUMAPRO| Zoro #: G0459471| Mfr #: 2UWU1

$57.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Type:
Housing Finish:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0459471 Mfr #: 2UWU1
Lamp Type: Housing Finish:
Item: Fixture Type:
Lamp Included: Ballast Quantity:
Ballast Type: Voltage:
Height: Lamp Watts:
Suggested Lamp Item No.: Ambient Temp. Range:
Length: Standards:
Lamp Quantity: Fixture Wattage:
Width: Mounting:
Metal Gauge: Country of Origin (subject to change): China

Description

Channel Strip Fluorescent Fixtures, F17T8 Lamp Type, Lamp Quantity 2, 17 Lamp Watts, General Purpose Fixture Type, 35 Fixture Wattage, 120 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. G3030431, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 24 In. Length, 4-5/8 In. Width, 1-3/4 In. Height, Standards UL Listed, Footnotes 2

Reviews