KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Channel Strip Fluorescent Fixture, F25T8

LUMAPRO| Zoro #: G2457691| Mfr #: 2UWR6

$52.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Type:
Housing Finish:
Footnotes:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457691 Mfr #: 2UWR6
Lamp Type: Housing Finish:
Footnotes: Fixture Type:
Lamp Included: Ballast Quantity:
Item: Ballast Type:
Voltage: Height:
Lamp Watts: Suggested Lamp Item No.:
Ambient Temp. Range: Length:
Standards: Lamp Quantity:
Fixture Wattage: Width:
Mounting: Metal Gauge:
Country of Origin (subject to change): China

Description

Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 1, 25 Lamp Watts, Narrow Fixture Type, 23 Fixture Wattage, 120 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F25T8/SP41/ECO, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 36 In. Length, 2-3/4 In. Width, 1-7/8 In. Height, Standards UL Listed, Footnotes 2

Reviews