Channel Strip Fluorescent Fixture, F25T8

LUMAPRO| Zoro #: G1231903| Mfr #: 2UWT3

$74.17 /ea

This item ships free. Details.Standard ground shipping.
Ambient Temp. Range:Footnotes:Lamp Quantity:
Save 15%. Sign up for Z-mail.


Zoro #: G1231903 Mfr #: 2UWT3
Ambient Temp. Range: Footnotes:
Lamp Quantity: Standards:
Housing Finish: Lamp Watts:
Height: Fixture Type:
Item: Channel Strip Fluorescent FixturesMetal Gauge:
Ballast Quantity: Ballast Type:
Mounting: Lamp Type:
Fixture Wattage: Suggested Lamp Item No.:
Voltage: Lamp Included:
Length: Width:
Country of Origin (subject to change): China


Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 1, 25 Lamp Watts, Side-Mount Fixture Type, 23 Fixture Wattage, 120 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. 4XML2, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 36 In. Length, 4-3/4 In. Width, 1-7/8 In. Height, Standards UL Listed, Footnotes 2