KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Channel Strip Fluorescent Fixture, F25T8

LUMAPRO| Zoro #: G1573302| Mfr #: 2UWT4

$59.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width:
Lamp Watts:
Lamp Quantity:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573302 Mfr #: 2UWT4
Width: Lamp Watts:
Lamp Quantity: Fixture Type:
Suggested Lamp Item No.: Ballast Quantity:
Ballast Type: Mounting:
Length: Voltage:
Housing Finish: Fixture Wattage:
Height: Item: Channel Strip Fluorescent Fixtures
Metal Gauge: Lamp Type:
Footnotes: Lamp Included:
Standards: Ambient Temp. Range:
Country of Origin (subject to change): China

Description

Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 2, 25 Lamp Watts, Side-Mount Fixture Type, 40 Fixture Wattage, 120 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. 4XML2, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 36 In. Length, 5 In. Width, 1-7/8 In. Height, Standards UL Listed, Footnotes 2

Reviews