BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Channel Strip Fluorescent Fixture, F25T8

LUMAPRO| Zoro #: G0814545| Mfr #: 2UWU2

$50.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Quantity:Height:Mounting:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814545 Mfr #: 2UWU2
Lamp Quantity: Height:
Mounting: Housing Finish:
Ambient Temp. Range: Lamp Included:
Fixture Type: Width:
Footnotes: Voltage:
Item: Channel Strip Fluorescent FixturesSuggested Lamp Item No.:
Fixture Wattage: Ballast Type:
Standards: Lamp Type:
Lamp Watts: Ballast Quantity:
Metal Gauge: Length:
Country of Origin (subject to change): China

Description

Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 2, 25 Lamp Watts, General Purpose Fixture Type, 40 Fixture Wattage, 120 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F25T8/SP41/ECO, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 36 In. Length, 4-5/8 In. Width, 2-15/16 In. Height, Standards UL Listed, Footnotes 2

Reviews