KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Channel Strip Fluorescent Fixture, F32T8

LUMAPRO| Zoro #: G0960951| Mfr #: 2UWR7

$41.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type:
Housing Finish:
Footnotes:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960951 Mfr #: 2UWR7
Lamp Type: Housing Finish:
Footnotes: Fixture Type:
Lamp Included: Ballast Quantity:
Item: Ballast Type:
Voltage: Height:
Lamp Watts: Suggested Lamp Item No.:
Ambient Temp. Range: Length:
Standards: Lamp Quantity:
Fixture Wattage: Width:
Mounting: Metal Gauge:
Country of Origin (subject to change): China

Description

Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 1, 32 Lamp Watts, Narrow Fixture Type, 30 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 48 In. Length, 3-1/4 In. Width, 2 In. Height, Standards UL Listed, Footnotes 2

Reviews