Channel Strip Fluorescent Fixture, F32T8

LUMAPRO| Zoro #: G2037156| Mfr #: 2UWR8

$60.59 /ea

This item ships free. Details.Standard ground shipping.
Footnotes:Height:Lamp Watts:
Save 15%. Sign up for Z-mail.


Zoro #: G2037156 Mfr #: 2UWR8
Footnotes: Height:
Lamp Watts: Lamp Quantity:
Item: Channel Strip Fluorescent FixturesAmbient Temp. Range:
Width: Fixture Wattage:
Ballast Type: Suggested Lamp Item No.:
Mounting: Voltage:
Fixture Type: Length:
Lamp Type: Standards:
Ballast Quantity: Lamp Included:
Metal Gauge: Housing Finish:
Country of Origin (subject to change): China


Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 32 Lamp Watts, Narrow Fixture Type, 58 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. G0409473, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 96 In. Length, 4-5/8 In. Width, 1-7/8 In. Height, Standards UL Listed, Footnotes 2