Channel Strip Fluorescent Fixture, F54T5H

LUMAPRO| Zoro #: G0427183| Mfr #: 2UWU9

$167.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width:
Lamp Watts:
Lamp Quantity:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0427183 Mfr #: 2UWU9
Width: Lamp Watts:
Lamp Quantity: Fixture Type:
Suggested Lamp Item No.: Ballast Quantity:
Ballast Type: Mounting:
Length: Voltage:
Housing Finish: Fixture Wattage:
Height: Item:
Metal Gauge: Lamp Type:
Footnotes: Lamp Included:
Standards: Ambient Temp. Range:
Country of Origin (subject to change): China

Description

Channel Strip Fluorescent Fixtures, F54T5HO Lamp Type, Lamp Quantity 2, 54 Lamp Watts, Low Profile Fixture Type, 120 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, -20 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. 4XMJ7, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 46 In. Length, 2-3/4 In. Width, 2-3/4 In. Height, Standards UL Listed, Footnotes 2

Reviews