Channel Strip Fluorescent Fixture, F54T5H

LUMAPRO |Zoro #: G2394314|Mfr #: 2UWX1

$325.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2394314 Mfr #: 2UWX1
Lamp Quantity: 4Ambient Temp. Range: -20 to 104 Degrees F
Lamp Included: NoVoltage: 120-277
Ballast Quantity: 1Lamp Type: F54T5HO
Fixture Type: Low ProfileHousing Finish: White Powder Paint
Footnotes: 2Lamp Watts: 54
Height: 2-1/4"Length: 96"
Metal Gauge: 22Item: Channel Strip Fluorescent Fixtures
Suggested Lamp Item No.: 4XMJ7Mounting: Ceiling Or Suspended
Standards: UL ListedBallast Type: Electronic
Fixture Wattage: 240Width: 4"
Country of Origin (subject to change): China

Product Description

Channel Strip Fluorescent Fixtures, F54T5HO Lamp Type, Lamp Quantity 2, 54 Lamp Watts, Low Profile Fixture Type, 120 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, -20 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. 4XMJ7, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 46 In. Length, 3-3/16 In. Width, 1-7/8 In. Height, Standards UL Listed, Footnotes 2

Product Reviews

Save 15% when you sign up for Z-mail.