October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Channel Strip Fluorescent Fixture, F96T8

  • Zoro #: G2076417
  • Mfr #: 2UWU5

$99.04

Details
  • IP Rating: Not Rated
  • Dimmable: No
  • Lighting Certification: Unrated
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Lumapro #2UWU5 Specifications

  • Zoro #: G2076417
  • Mfr #: 2UWU5
IP Rating: Not Rated Dimmable: No
Lighting Certification: Unrated Lamp Type - Fixtures: F96T8
Housing Finish: White Powder Paint Ballast Type: Electronic
Nominal Width: 4-3/16" Lamp Watts - Fixtures: 59.0
Mounting: Ceiling Or Suspended Standards: UL Listed
Ballast Quantity: 1 Fixture Voltage: 120 to 277
Lamp Included: No Linkable Up To: Unlinkable
Nominal Height: 2-15/16" Lighting Technology: Fluorescent
Nominal Length: 96" Emergency Battery Backup: No
Max. Fixture Wattage: 110.0 Fixture Type - Decorative and Surface Mount Fixtures: Strip Light
Lamp Quantity: 2 Item - Decorative and Surface Mount Fixtures: Traditional Surface Mount Fixture
Ambient Temp. Range: 32 to 104 Degrees F Suggested Lamp Item No.: 2D002
Metal Gauge: 22 Item: Channel Strip Fluorescent Fixtures
Country of Origin (subject to change): China

Description

Channel Strip Fluorescent Fixtures, F96T8 Lamp Type, Lamp Quantity 2, 59 Lamp Watts, General Purpose Fixture Type, 68 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, 32 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. 2D002, Ceiling Or Suspended Mounting, White Powder Paint Housing Finish, Metal Gauge 22, No Lamp Included, 96 In. Length, 4-5/8 In. Width, 1-3/4 In. Height, Standards UL Listed, Footnotes 2

Reviews of Lumapro #2UWU5