DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

LUMAPRO 100 W, Incandescent Articulating Arm Task Light

LUMAPRO| Zoro #: G1039701| Mfr #: 4PD38

$72.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039701 Mfr #: 4PD38
Cord Length: 6 ft.Voltage: 120
Manufacturers Warranty Length: 1 YearItem: Task Light
Mounting Type: Clamp OnType: Articulating Arm
Item: Task LightLamp Type: Incandescent
Watts: 100Color: White
Overall Reach: 42"Suggested Lamp Item No.: 2CUX3
Cord Conductor: 2Arm Length: 42"
Country of Origin (subject to change): China

Product Description

Task Light, Articulating Arm, Incandescent Lamp Type, 100 Watts, 120 Voltage, White Color, 42 In. Overall Reach, 6 ft. Cord Length, Mounting Type Clamp On, Suggested Lamp Item No. G2382983, Cord Conductor 2, Manufacturers Warranty Length 1 Year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.