KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cord Reel, 120VAC, 50ft, Black, 13A, 14/3

LUMAPRO| Zoro #: G1917422| Mfr #: 6YF68

$276.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 11-1/2"
Voltage: 120VAC
Cord Length: 50 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917422 Mfr #: 6YF68
Overall Width: 11-1/2"Voltage: 120VAC
Cord Length: 50 ft.Reel Color: Black
Temp. Range: -30 Degrees to 140 DegreesCord Ending NEMA Configuration: 5-15R
Item: Retractable Cord ReelMax. Amps: 13
Indoor / Outdoor: IndoorWatts: 1625
Slip Ring Rating: 15ACord Ending: Triple Tap Connector
Cord Color: YellowCord Included: Yes
Reel Material: ABSIncludes: Mounting Hardware, Resettable Circuit Breaker
Number of Outlets: 3Feeder Cord Ending: Grounding Plug
Enclosed Reel: YesOverall Depth: 4-1/2"
Gauge/Conductor: 14/3NEC Cord Designation: SJTW
Overall Height: 13-1/2"Feeder Cord Ending NEMA Configuration: 5-15P
Standards: cULusGrade: Commercial/Industrial
Country of Origin (subject to change): China

Description

Retractable Cord Reel, Grade Commercial/Industrial, Voltage 120VAC, Cord Ending Triple Tap Connector, Cord Length 50 ft., Reel Color Black, Max. Amps 13, Gauge/Conductor 14/3, Cord Included Yes, Number of Outlets 3, Cord Color Yellow, Cord Ending NEMA Configuration 5-15R, Feeder Cord Ending NEMA Configuration 5-15P, Feeder Cord Ending Grounding Plug, NEC Cord Designation SJTW, Indoor / Outdoor Indoor, Reel Mounting Detachable Ceiling or Wall

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews