Cord Reel, 2 Outlet GFCI, Length 20 Ft.

LUMAPRO| Zoro #: G1674145| Mfr #: 1TGL4

$69.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Ending: Dual Receptacle On Reel
Feeder Cord Ending NEMA Configuration: 5-15P
Indoor / Outdoor: Indoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674145 Mfr #: 1TGL4
Cord Ending: Dual Receptacle On ReelFeeder Cord Ending NEMA Configuration: 5-15P
Indoor / Outdoor: IndoorIncludes: Molded Carry Handle
Grade: Commercial/IndustrialVoltage: 120VAC
Watts: 1800Cord Ending NEMA Configuration: 5-15R
Reel Color: YellowGauge/Conductor: 14/3
Overall Depth: 2-3/4"Temp. Range: -30 Degrees to 140 Degrees
Cord Included: YesCord Color: Yellow
Standards: Ul ListedMax. Amps: 15
Reel Material: ABSEnclosed Reel: Yes
Overall Height: 9-3/4"Overall Width: 8-1/4"
NEC Cord Designation: SJTReel Mounting: Non-Mounting/Hand Held
Feeder Cord Ending: GFCI PlugNumber of Outlets: 2
Item: Hand Wind Cord ReelFeeder Cord Length: 20 ft.
Country of Origin (subject to change): China

Description

Hand Wind Cord Reel, Grade - Ext. Cords and Outlet Strips General Purpose, 120VAC, Cord Ending Dual Receptacle On Reel, Cord Length - Ext. Cords and Outlet Strips 20 ft., Reel Color Yellow, Max. Amps - Ext. Cords and Outlet Strips 15.0, Gauge/Conductor - Ext. Cords and Outlet Strips 14/3, Cord Included Yes, Cord Color Yellow, Cord Ending NEMA Configuration 5-15R, Feeder Cord Ending NEMA Configuration 5-15P, NEC Cord Designation - Ext. Cords and Outlet Strips SJT, Number of Outlets 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews