Cord Reel, General, 12/3, 40Ft, Black, 120VAC

LUMAPRO| Zoro #: G0425616| Mfr #: 2YKT7

$167.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord Ending NEMA Configuration: 5-15R
Includes: (4) Wall Screw
Cord Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425616 Mfr #: 2YKT7
Cord Ending NEMA Configuration: 5-15RIncludes: (4) Wall Screw
Cord Color: YellowTemp. Range: 105 Degrees C
Voltage: 120VACReel Color: Black
Feeder Cord Length: 20"Gauge/Conductor: 12/3
Feeder Cord Ending: Grounding PlugOverall Height: 6-1/4"
Standards: Ul ListedIndoor / Outdoor: Indoor
NEC Cord Designation: SJTOWCord Ending: Triple Tap Connector
Cord Included: YesNumber of Outlets: 3
Enclosed Reel: YesMax. Amps: 13
Grade: GeneralFeeder Cord Ending NEMA Configuration: 5-15P
Overall Width: 13"Watts: 1625
Reel Material: PlasticCord Length: 40 ft.
Overall Depth: 16"Country of Origin (subject to change): Indonesia

Description

Retractable Cord Reel, Grade General, Voltage 120VAC, Cord Ending Triple Tap Connector, Cord Length 40 ft., Reel Color Black, Max. Amps 13, Gauge/Conductor 12/3, Cord Included Yes, Number of Outlets 3, Cord Color Yellow, Cord Ending NEMA Configuration 5-15R, Feeder Cord Ending NEMA Configuration 5-15P, Feeder Cord Length 20 In., Feeder Cord Ending Grounding Plug, NEC Cord Designation SJTOW, Indoor / Outdoor Indoor, Reel Mounting Celing or Wall

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews