Cord Reel, General, 14/3, 50Ft, Black, 120VAC

LUMAPRO| Zoro #: G2396721| Mfr #: 2YKT6

$148.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2396721 Mfr #: 2YKT6
Cord Color: YellowVoltage: 120VAC
Feeder Cord Ending NEMA Configuration: 5-15PIndoor / Outdoor: Indoor
Cord Included: YesItem: Retractable Cord Reel
Includes: (4) Wall ScrewGauge/Conductor: 14/3
Max. Amps: 13Watts: 1625
Standards: UL ListedFeeder Cord Length: 20"
Overall Depth: 16"Reel Color: Black
Number of Outlets: 3Reel Material: Plastic
NEC Cord Designation: SJTOWEnclosed Reel: Yes
Overall Width: 13"Cord Ending NEMA Configuration: 5-15R
Overall Height: 6-1/4"Feeder Cord Ending: Grounding Plug
Grade: GeneralCord Ending: Triple Tap Connector
Cord Length: 50 ft.Reel Mounting: Celing or Wall
Temp. Range: 105 Degrees CCountry of Origin (subject to change): Indonesia

Product Description

Extend the life of your electrical cords by keeping them safely stored using this retractable cord reel from LumaPro. Complete with a 50 ft. long 120VAC cord as well as a Triple Tap Connector, this black general grade cord reel is a great pick. The temperature range is from 105 degrees c. Equipped with 3 outlets, operation is simple. It operates at 1625 watts and a maximum of 13 amps. It comes with a yellow cord. The overall dimensions are 6-1/4" tall by 13" wide by 16" deep. Standards include: UL Listed.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.