PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hand Wind Cord Reel 100 ft. Capacity

LUMAPRO| Zoro #: G2166507| Mfr #: 6YF65

$4.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cord Included: NoNumber of Outlets: 0Includes: Carry Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166507 Mfr #: 6YF65
Cord Included: NoNumber of Outlets: 0
Includes: Carry HandleItem: Hand Wind Cord Reel
Description/Special Features: Holds Up to 100 ft . Electric Cord / Rope or Other Materials / 2 Storage CompartmentsEnclosed Reel: No
Wire Management Tool Item: Hand Wind Cord ReelCord Length: 100 ft.
Country of Origin (subject to change): China

Description

Hand Wind Cord Reel, Description/Special Features Holds Up to 100 ft . Electric Cord / Rope or Other Materials / 2 Storage Compartments, Includes Carry Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews