Lumapro
40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage
Mfr # 2YKR4
Zoro # G2157732
$90.54
6% off
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Hand Operated
- Voltage 120VAC
- Tension Method None
- Retractable Cord Length 40 ft
- Wire Size 14 AWG
Explore More Products
- LUMAPRO 100 ft. Hand Wind Cord Reel 0 Outlets 6YF65
- LUMAPRO Extension Cord Reel, 14 AWG, 30 ft, 13 A, SJTW, 125V AC, NEMA 5-15, Single Connector, Yellow 436G97
- LUMAPRO 25 ft. 16/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage 3A535
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage 2YKR7
- LUMAPRO 16/3 Extension Cord Reel with Hand Lamp 9.5 Amps 1 Outlets 443P49
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage 2YKR5
- LUMAPRO 20 ft. 14/3 Extension Cord Reel 15 Amps 2 Outlets 120VAC Voltage 1TGL4
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 125VAC Voltage 436G98
- LEGACY 123 AWG 60 ft Retractable Extension Cord Reel LMFZ8120603
- SOUTHWIRE 150 ft. 16/3 Cord Storage Reel 0 Outlets 120VAC Voltage 82870
- LEGACY 50 ft. 14/3 Retractable Cord Reel 15 Amps 3 Outlets 120VAC Voltage FZ8140503
- Lumapro Cord Reels