Cord Reel, Manual, 14/3, 80Ft, Yellow, 120VAC

LUMAPRO| Zoro #: G1480972| Mfr #: 2YKR5

$136.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 7-3/4"
Voltage: 120VAC
Reel Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1480972 Mfr #: 2YKR5
Overall Width: 7-3/4"Voltage: 120VAC
Reel Color: YellowTemp. Range: -10 Degrees to 140 Degrees F
Cord Ending NEMA Configuration: 5-15RItem: Hand Wind Cord Reel
Max. Amps: 10Indoor / Outdoor: Indoor
Watts: 1250Feeder Cord Length: 80 ft.
Reel Mounting: Non-Mounting/Hand HeldCord Color: Yellow
Cord Included: YesReel Material: Steel
Includes: Circuit BreakerNumber of Outlets: 4
Feeder Cord Ending: Grounding PlugEnclosed Reel: No
Cord Ending: Quad Receptacle On ReelOverall Depth: 8"
Gauge/Conductor: 14/3NEC Cord Designation: SJTW
Overall Height: 13-1/2"Feeder Cord Ending NEMA Configuration: 5-15P
Standards: cULusGrade: Commercial/Industrial
Country of Origin (subject to change): China

Description

Hand Wind Cord Reel, Grade Commercial/Industrial, Voltage 120VAC, Cord Ending Quad Receptacle On Reel, Reel Color Yellow, Max. Amps 10, Gauge/Conductor 14/3, Cord Included Yes, Number of Outlets 4, Cord Color Yellow, Cord Ending NEMA Configuration 5-15R, Feeder Cord Ending NEMA Configuration 5-15P, Feeder Cord Length 80 ft., Feeder Cord Ending Grounding Plug, NEC Cord Designation SJTW, Indoor / Outdoor Indoor, Reel Mounting Non-Mounting/Hand Held

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews