SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retractable Cord Reel with 30 ft. Cord 1-Outlet 14/3

LUMAPRO| Zoro #: G2192346| Mfr #: 2YKT4

$80.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEC Cord Designation: SJTWOverall Height: 4"Cord Ending NEMA Configuration: 5-15R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2192346 Mfr #: 2YKT4
NEC Cord Designation: SJTWOverall Height: 4"
Cord Ending NEMA Configuration: 5-15RReel Material: Metal
Cord Included: YesOverall Width: 9-1/2"
Includes: Mounting Bracket, Hook Claw, Mounted Hook, Metal Clip, (2) ScrewsOverall Depth: 11"
Cord Color: YellowWatts: 1625
Temp. Range: 105 Degrees CFeeder Cord Ending: Grounding Plug
Grade: GeneralIndoor / Outdoor: Indoor
Feeder Cord Ending NEMA Configuration: 5-15PVoltage: 120VAC
Cord Length: 30 ft.Gauge/Conductor: 14/3
Feeder Cord Length: 20"Cord Ending: Single Connector
Reel Color: YellowStandards: Ul Listed
Max. Amps: 13Enclosed Reel: Yes
Item: Retractable Cord ReelNumber of Outlets: 1
Country of Origin (subject to change): Indonesia

Description

Retractable Cord Reel, Grade General, Voltage 120VAC, Cord Ending Single Connector, Cord Length 30 ft., Reel Color Yellow, Max. Amps 13, Gauge/Conductor 14/3, Cord Included Yes, Number of Outlets 1, Cord Color Yellow, Cord Ending NEMA Configuration 5-15R, Feeder Cord Ending NEMA Configuration 5-15P, Feeder Cord Length 20 In., Feeder Cord Ending Grounding Plug, NEC Cord Designation SJTW, Indoor / Outdoor Indoor, Reel Mounting Celing or Wall

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews