JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Cord Reel, Single Outlet, 16/3, 30Ft, Yellow

LUMAPRO| Zoro #: G0914067| Mfr #: 2YKT3

$71.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0914067 Mfr #: 2YKT3
Indoor / Outdoor: IndoorCord Included: Yes
Voltage: 120VACCord Color: Yellow
Feeder Cord Ending NEMA Configuration: 5-15PItem: Retractable Cord Reel
Includes: Mounting Bracket, Hook Claw, Mounted Hook, Metal Clip, (2) ScrewsGauge/Conductor: 16/3
Max. Amps: 10Watts: 1250
Standards: Ul ListedEnclosed Reel: Yes
Overall Width: 9-1/2"Cord Ending NEMA Configuration: 5-15R
Overall Height: 4"Feeder Cord Ending: Grounding Plug
Grade: GeneralCord Ending: Single Connector
Cord Length: 30 ft.Reel Mounting: Celing or Wall
Temp. Range: 105 Degrees CFeeder Cord Length: 20"
Overall Depth: 11"Reel Color: Yellow
Number of Outlets: 1Reel Material: Metal
NEC Cord Designation: SJTWCountry of Origin (subject to change): Indonesia

Product Description

Store your electrical cords with this retractable cord reel from LumaPro to keep a clean workspace. Complete with a 30 ft. long 120VAC cord as well as a Single Connector, this yellow general grade cord reel is a great pick. Equipped with 1 outlet, operation is simple. It operates at 1250 watts and a maximum of 10 amps. The overall dimensions are 4" tall by 9-1/2" wide by 11" deep. It comes with a yellow cord. The temperature range is from 105 degrees c. Standards include: UL Listed.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.