LUMAPRO 2 x 15 W, Fluorescent Articulating Arm Task Light

LUMAPRO| Zoro #: G1304816| Mfr #: 4PD49

$118.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1304816 Mfr #: 4PD49
Lamp Included: YesMaterial of Construction: Steel
Cord Length: 6 ft.Voltage: 120
Lamp Type: FluorescentCord Type: SPT-2
Manufacturers Warranty Length: 1 yr.Item: Articulating Arm Task Light
Task Light Type: Articulating Arm Task LightWaterproof: No
Arm Length: 45"Switch: Push Button
Mounting Type: Clamp BaseItem: Articulating Arm Task Light
Cord Conductor: 3Color: White
Watts: 15/2Cord Length: 6 ft.
Lamp Type: FluorescentOverall Reach: 45"
Suggested Lamp Item No.: 1V173Lumens: 400
Country of Origin (subject to change): China

Product Description

Task Light, Articulating Arm, Fluorescent Lamp Type, 2 x 15 Watts, Momentary Switch, 120 Voltage, White Color, 45 In. Arm Length, 45 In. Overall Reach, 6 ft. Cord Length, Mounting Type Clamp On, Suggested Lamp Item No. F15T8/CW, Cord Conductor 3, Includes Lamp, Adjustable D Clamp, Manufacturers Warranty Length 1 Year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.