KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 2 x 15 W, Fluorescent Articulating Arm Task Light

LUMAPRO| Zoro #: G0262376| Mfr #: 6W984

$143.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Included: Yes
Cord Length: 6 ft.
Item: Articulating Arm Task Light
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0262376 Mfr #: 6W984
Lamp Included: YesCord Length: 6 ft.
Item: Articulating Arm Task LightCord Type: SPT-2
Suggested Lamp Item No.: 1V173Lamp Type: Fluorescent
Manufacturers Warranty Length: 1 yr.Switch: Switch
Waterproof: NoArm Length: 45"
Task Light Type: Articulating Arm Task LightLumens: 120
Includes: Metal Shade with Plastic End Caps and Handle, D BracketMounting Type: Clamp Base
Voltage: 120Overall Reach: 45"
Material of Construction: SteelColor: White
Cord Conductor: 3Watts: 15/2
Country of Origin (subject to change): China

Description

Articulating Arm Task Light, Fluorescent Lamp Type, 15/2 Watts, 45 In. Arm Length, 120 Voltage, Lumens 120, Lamp Included Yes, Switch Switch, White Color, Waterproof No, 45 In. Overall Reach, 6 ft. Cord Length, Material of Construction Steel, Mounting Type Clamp Base, Suggested Lamp Item No. 1V173, Cord Conductor 3, Cord Type SPT-2, Includes Metal Shade with Plastic End Caps and Handle, D Bracket, Manufacturers Warranty Length 1 yr.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews