HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dust Resistant Fixture, F32T8

LUMAPRO| Zoro #: G0736696| Mfr #: 6GAL5

$106.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fixture Type: Dust Resistant
Replacement Lens: 6EKP9
Item: Dust Resistant Fixture
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0736696 Mfr #: 6GAL5
Fixture Type: Dust ResistantReplacement Lens: 6EKP9
Item: Dust Resistant FixtureHose Down Rating: 1200 psi
Housing Finish: IvoryWidth: 4"
Footnotes: N/ALamp Watts: 32
Lamp Included: NoStandards: UL Listed, CUL Listed for Wet Location
Mounting: Surface or SuspendedLamp Type: F32T8
Suggested Lamp Item No.: 21GP96Ambient Temp. Range: 0 Degrees to 104 Degrees F
Length: 50-3/16"Height: 4-5/16"
Housing Material: PolycarbonateBallast Quantity: 1
Lens Type: PolycarbonateFixture Wattage: 32
IP Rating: 65Ballast Type: Electronic
Lamp Quantity: 1Voltage: 120 to 277
Country of Origin (subject to change): China

Description

Dust-Resistant T5/T8 Electronic Ballasts, Dust Resistant, 1 Lamp Quantity, F32T8 Lamp Type, 32 Lamp Watts, 32 Fixture Wattage, 120-277 Voltage, Polycarbonate Lens Type, Electronic Instant Start Ballast Type, 1 Ballast Quantity, 1200 psi Hose Down Rating, Polycarbonate Housing Material, Suggested Lamp Item No. G1942927, No Lamp Included, 0 to 158 Degrees F Ambient Temp. Range, Surface Mounting, 50-3/16 In. Length, 4 5/16 In. Height, 4 In. Width

Reviews