DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

LUMAPRO 66 to 68 Watts, 2 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G0377307| Mfr #: 4KGH3

$35.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0377307 Mfr #: 4KGH3
Ballast Family: LumaProItem: Electronic Ballast
Amps AC: 0.50 to 1.17Input Watts: 66 to 68
Min. Starting Temp.: 32 Degrees FBallast Factor: 0.85
Power Factor: Greater Than0.95Total Harmonic Distortion: Less Than 20%
Light Output: NormalWiring Type: Series
Length: 9-1/2"Height: 1"
Width: 1-5/16"Dimension Reference: C1
Number of F40T12 Lamps: 2Number of F40T10 Lamps: 2
Number of F30T8 Lamps: 2Number of F30T12 Lamps: 2
Number of F34T12 Lamps: 2Country of Origin (subject to change): China

Product Description

Electronic Ballast, Ballast Family LumaPro, Light Output Normal, Min. Starting Temp. 32 Degrees F, Amps AC 0.50 to 1.17, Input Watts 66 to 68

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.