LUMAPRO 70 to 72 Watts, 2 Lamps, Electronic Ballast

LUMAPRO |Zoro #: G2044542|Mfr #: 4KGH4

$52.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2044542 Mfr #: 4KGH4
Ballast Family: LumaProItem: Electronic Ballast
Lamp Type: T12 LampsStart Type: Rapid
Number of Lamps: 2Voltage: 277
Amps AC: 0.26 to 0.62Input Watts: 70 to 72
Min. Starting Temp.: 32 Degrees FBallast Factor: 0.85
Power Factor: Greater Than0.96Total Harmonic Distortion: Less Than 10%
Special Features: CorrectionLight Output: Normal
Wiring Type: SeriesLength: 9-1/2"
Height: 1"Width: 1-5/16"
Dimension Reference: C1Number of F34T12 Lamps: 2
Number of F40T12 Lamps: 2Number of F40T10 Lamps: 2
Number of F30T8 Lamps: 2Number of F30T12 Lamps: 2
Country of Origin (subject to change): China

Product Description

Electronic Ballast, Start Type Rapid, Lamp Type T12 Lamps, Ballast Family LumaPro, Number of Lamps 2, Voltage 277, Light Output Normal, Min. Starting Temp. 32 Degrees F, Amps AC 0.26 to 0.62, Input Watts 70 to 72

Product Reviews

Save 15% when you sign up for Z-mail.