KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

LUMAPRO 180 to 185 Watts, 1 or 2 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G0662837| Mfr #: 4KGH5

$31.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ballast Voltage: 120/277
Number of F96T8 Lamps: 1 or 2
Number of F60T12 Lamps: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662837 Mfr #: 4KGH5
Ballast Voltage: 120/277Number of F96T8 Lamps: 1 or 2
Number of F60T12 Lamps: 2Ballast Max. Number of Lamps: 2
Width: 2-5/16"Number of F48T12 Lamps: 2
Min. Starting Temp.: 0Number of F72T8 Lamps: 2
Amps AC: 0.66 to 1.54Ballast Dimming: No
Ballast Start Type: RapidNumber of F60T8 Lamps: 2
Item: Electronic BallastNumber of F48T8 Lamps: 2
Length: 9-1/2"Height: 1-5/8"
Wiring Type: SeriesNumber of F96T12 Lamps: 1 or 2
Input Watts: 180 to 185Ballast Dimming Type: No Dimming
Number of F72T12 Lamps: 2Ballast Item: Electronic Ballast
Power Factor: Greater Than0.97Ballast Max. Lamp Watts: 110
Ballast Factor: 0.89Ballast Lamp Type: T12HO
Ballast Type: ElectronicBallast Family: LumaPro
Light Output: NormalTotal Harmonic Distortion: Less than 10%
Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Rapid, Ballast Lamp Type T12HO, Ballast Family LumaPro, Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0, Amps AC 0.66 to 1.54, Input Watts 180 to 185, Ballast Max. Lamp Watts 110, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.89, Power Factor greater than 0.97, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 2-5/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews