Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 205 Watts, 1 or 2 Lamps, Electronic Ballast (Discontinued)
Mfr # 4KGH7
Zoro # G0416455
This Product is Discontinued
Key Features
- Ballast Lamp Type T12HO
- Ballast Max. Number of Lamps 2
- Ballast Voltage 277
- Ballast Start Type Rapid
- Ballast Dimming No