PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

LUMAPRO 52 Watts, 1 or 2 Lamps, Electronic Ballast

LUMAPRO| Zoro #: G1268504| Mfr #: 4KGG1

$46.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1"Ballast Max. Number of Lamps: 2Total Harmonic Distortion: Less than 10%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268504 Mfr #: 4KGG1
Height: 1"Ballast Max. Number of Lamps: 2
Total Harmonic Distortion: Less than 10%Amps AC: 0.19 to 0.47
Ballast Max. Lamp Watts: 24Light Output: Normal
Ballast Family: LumaProLength: 9-1/2"
Item: Electronic BallastBallast Lamp Type: T5
Ballast Dimming: NoMin. Starting Temp.: 0 Degrees F
Ballast Voltage: 120/277Ballast Start Type: Programmed
Ballast Dimming Type: No DimmingWidth: 1-5/16"
Number of F24T5 Lamps: 1 or 2Ballast Item: Electronic Ballast
Ballast Factor: 1Input Watts: 52
Wiring Type: SeriesBallast Type: Electronic
Power Factor: Greater Than0.95Country of Origin (subject to change): China

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T5, Ballast Family LumaPro, Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.19 to 0.47, Input Watts 52, Ballast Max. Lamp Watts 24, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 1, Power Factor greater than 0.95, Total Harmonic Distortion Less Than 10 Percent, Length 9-1/2 In., Width 1-5/16 In., Height 1 In.

Reviews